Window Kit, NEMA 4X, 5" x 3", Stainless Steel Frame, Polycarbonate Window

Item #: 0026738

Cat #: APWK53NFSS

UPC: 783510220105

$ 522.85 EA
Company wide:
0 in stock
Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window

Overview

Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window

The nVent HOFFMAN HOFAPWK53NFSS Stainless Steel Window kits have a formed heavy gauge Type 304 stainless steel frame with a brushed finish. The clear window is made of .25-IN. (6 MM) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4X and 12 applications.

Also known as: 783510220105, APWK53NFSS, HOFAPWK53NFSS

Features & Benefits

  • Window kits of the same size use the same interchangeable cut-out
  • The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
  • All required hardware is furnished, along with assembly and cut- out instructions
  • The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
  • Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 3 in
Material: Polycarbonate, Stainless Steel
Height: 5 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Stainless Steel
Standards: Build America Buy America Compliant
Width: 3 in
Height: 5 in