Window Kit Type 4 and 12 , 15.50x5.50, Gray ANSI 61, Mild Steel

Item #: 0026728

Cat #: APWK133NF

UPC: 783510218805

$ 361.05 EA
Company wide:
0 in stock
Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 and 12 , APWK133NF item measures 15.50x5.50 inches with a material of Mild Steel colored Gray.

Overview

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 and 12 , APWK133NF item measures 15.50x5.50 inches with a material of Mild Steel colored Gray.

All Window kits are easy to install and require a simple rectangular enclosure cutout. All required hardware is furnished, along with assembly and cut- out instructions. The gasket material on all windows is resistant to oils, cutting fluids and many other liquids. Window kits of the same size use the same interchangeable cutout.

Also known as: 783510218805, APWK133NF, HOFAPWK133NF

Features & Benefits

  • Window kits of the same size use the same interchangeable cut-out
  • The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
  • All required hardware is furnished, along with assembly and cut- out instructions
  • The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
  • Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Height: 13 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Width: 13 in
Material: Steel
Height: 13 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Width: 13 in