Hinged Window Kit, Type 12, 12.00x12.00x1.49, Gray, Steel
Item #: 0026727
Cat #: APWK1212H
UPC: 783510196905
$ 929.78 EA
Company wide:
0
in stock
Documents & Guides
Window Kit, Hinged, NEMA 12, 10" x 10", Steel/Acrylic Window
Overview
Window Kit, Hinged, NEMA 12, 10" x 10", Steel/Acrylic Window
nVent HOFFMAN HOFAPWK1212H is for use as a viewing window where access to components mounted behind the window is required. Window is .25-IN. (6- MM) clear polycarbonate. Easily mounted by drilling the appropriate mounting holes. All mounting hardware is provided. Continuous gaskets on all openings maintain UL Type 12 integrity. Finish is ANSI 61 gray polyester powder paint.
Also known as: 783510196905, APWK1212H, HOFAPWK1212H
Features & Benefits
- Window is .25-in. (6-mm) clear polycarbonate
- Mounting hardware is provided
Specifications
| Material: | Acrylic, Steel |
| Color: | Gray |
| Width: | 10 in |
| Height: | 10 in |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Acrylic, Steel |
| Width: | 10 in |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Height: | 10 in |