Adjustable Panel Support, 2

Item #: 0026725

Cat #: APS3

UPC: 783510257903

$ 119.91 EA
Company wide:
0 in stock
Panel Support Kit, for less than 2.25, White, Steel

Overview

Panel Support Kit, for less than 2.25, White, Steel

Provide additional support for panels on which heavy components are mounted. Each panel support fits over a collar stud and is then adjusted so the weight of the panel is partially supported by the bottom of the enclosure. Locknuts prevent accidental change in adjustment. A polyethylene-covered base on each panel support distributes the panel weight and prevents damage to the interior finish. Constructed of heavy-gauge steel. White finish.

Also known as: 783510257903, APS3, HOFAPS3

Features & Benefits

  • Each kit includes two adjustable panel support brackets
  • APS3 is for One-Door or Two- Door enclosures where distance from bottom of panel to bottom of enclosure is less than 2.25-in. (57-mm)
  • APS9 is for Free-stand or Multi-Door enclosure where distance from bottom of panel to bottom of enclosure is between 2.88-in. (73-mm) and 8.50-in. (216mm).

Specifications

Color: White
Finish: Powder Coated
Weight: 0.620 lb
Color: White
Weight: 0.620 lb
Finish: Powder Coated