Panel Mounting Kit, fits 16 ga., Plated, Steel

Item #: 0026723

Cat #: APMK3RL016

UPC: 783510381905

$ 36.46 EA
Company wide:
0 in stock
Panel Mounting Kit is used for assembling optional panel to the enclosure. This Panel Mounting Kit, APMK3RL016 item fits 16 ga. with a material of Steel finish Plated.

Overview

Panel Mounting Kit is used for assembling optional panel to the enclosure. This Panel Mounting Kit, APMK3RL016 item fits 16 ga. with a material of Steel finish Plated.

A panel mounting kit (order separately) is required in order to install a panel.

Also known as: 783510381905, APMK3RL016, HOFAPMK3RL016

Features & Benefits

  • Panel Mounting Kit is used for assembling optional panel to the enclosure
  • The carriage bolt makes it easier to mount panel back of the enclosure

Specifications

Material: Steel
Finish: Plated
Weight: 0.140 lb
Material: Steel
Weight: 0.140 lb
Finish: Plated