Large Ventilator, 2.73x1.99x.84, Gray, Plastic

Item #: 0026715

Cat #: ANMV6

UPC: 783510504007

$ 48.39 EA
Company wide:
6 in stock
This nonmetallic ventilator provides rainproof ventilation for metallic and non-metallic enclsoures. This Large Ventilator, ANMV6 item measures 2.73x1.99x.84 inches with a material of Plastic colored Gray.

Overview

This nonmetallic ventilator provides rainproof ventilation for metallic and non-metallic enclsoures. This Large Ventilator, ANMV6 item measures 2.73x1.99x.84 inches with a material of Plastic colored Gray.

nVent HOFFMAN HOFANMV6 is designed to fit most metallic and non-metallic enclosures. Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements. Kit includes mounting hardware and instructions. Supplied screws are 13- MM (.515-IN.) long. Some applications may require longer screws.

Also known as: 783510504007, ANMV6, HOFANMV6, breather

Features & Benefits

  • Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements
  • Kit includes mounting hardware and instructions
  • Supplied screws are 13-mm (.515-inch) long and some applications may require longer screws.

Specifications

Color: Light Gray
Material: Plastic
Width: 1.990 in
Depth: 0.840 in
Finish: Smooth Matte
Weight: 0.080 lb
Height: 2.730 in
Color: Light Gray
Width: 1.990 in
Finish: Smooth Matte
Height: 2.730 in
Material: Plastic
Depth: 0.840 in
Weight: 0.080 lb