Swing-Out Panel Kit, NEMA 4/12, 12" x 12", Steel

Item #: 0026713

Cat #: ANADFK

UPC: 783510248901

$ 173.88 EA
Company wide:
0 in stock
Swing-Out Panel Kit, Size/Dims: Fits 12" x 12" or Larger Type 4, 12 & 13 Enclosures, Material/Finish: Steel/Zinc

Overview

Swing-Out Panel Kit, Size/Dims: Fits 12" x 12" or Larger Type 4, 12 & 13 Enclosures, Material/Finish: Steel/Zinc

The swing out panel kits allow mounting standard nVent HOFFMAN® junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place.

Also known as: 783510248901, ANADFK, HOFANADFK

Features & Benefits

  • External screws are stainless steel
  • internal components are plated steel
  • All mounting hardware and instructions are provided
  • Both Kits maintain UL Type 4 rating when properly installed in a Hoffman enclosure
  • Swing-Out Panel Kits do not fit single-door disconnect enclosures

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Height: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Width: 12 in
Special Program: Hoffman On Demand