Mounting Foot Kit (14 Ga)

Item #: 0026707

Cat #: AMFK3RL014

UPC: 783510381806

$ 38.37 EA
Company wide:
0 in stock
Mounting Foot Kit (qty 2) , Bulletin A3lo (hinged Cover Lift-off Type 3r Enclosures), Size/dims: 14.00 Fits 14 Ga., Material/finish: Steel/gray

Overview

Mounting Foot Kit (qty 2) , Bulletin A3lo (hinged Cover Lift-off Type 3r Enclosures), Size/dims: 14.00 Fits 14 Ga., Material/finish: Steel/gray

Mounting Bracket Kit is an alternative external mounting provision for installing enclosures. The hardware kits come with hardware needed to attach brackets to enclosure.

Also known as: 783510381806, AMFK3RL014, HOFAMFK3RL014

Features & Benefits

  • Mounting Bracket Kit is an alternative external mounting provision for installing enclosures
  • The hardware kits come with hardware needed to attach brackets to enclosure

Specifications

Color: Gray
Weight: 2.400 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 2.400 lb