T Handle Latch Kit, For Type 1 Enclosures, Steel/Zinc Plated

Item #: 0026706

Cat #: AL7A

UPC: 783510346201

$ 38.64 EA
Company wide:
9 in stock
NEMA 1, "T" Handle Latch. Includes “T” Handle & All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.

Overview

NEMA 1, "T" Handle Latch. Includes “T” Handle & All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.

T-Handle Latch and Keyed Cylinder Lock can be installed simply by removing the standard slotted latch and inserting the kit. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes. Catalog number AL7A includes a Type L7 T-handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam, two keys, and all hardware.

Also known as: 783510346201, AL7A, HOFAL7A

Features & Benefits

  • Installation instructions are furnished

Specifications

Material: Steel
Finish: Chrome Plated
Weight: 0.120 lb
Material: Steel
Weight: 0.120 lb
Finish: Chrome Plated