1-1/2" Die Grinder, 4.2 Amps, 330 Watts

Item #: 0026699

Cat #: DWE4887

UPC: 885911351676

Company wide:
0 in stock
Documents & Guides
1-1/2" Die Grinder, 4.2 Amps, 330 Watts, Spindle Thread: 1/4" Collet, No Load Speed: 25000 RPM, Paddle Switch With Lock-On Button, Includes: (2) Wrenches & 1/4" Collet

Overview

1-1/2" Die Grinder, 4.2 Amps, 330 Watts, Spindle Thread: 1/4" Collet, No Load Speed: 25000 RPM, Paddle Switch With Lock-On Button, Includes: (2) Wrenches & 1/4" Collet

The DEWALT DWE4887 1-1/2 In. die grinder features a 4.2 Amp, 25,000 rpm motor which provides high power and speed for all 1-1/2 In. grinding applications. This tool also has AC/DC capacity that works off welding machines and generators for increased productivity and versatility. It offers a convenient paddle switch with lock-on button for easy gripping - lock-off prevents accidental start ups. This grinder is designed with a single piece collet and nut for hassle free accessory changes - a precision 1/4 In. collet securely holds all proper accessories (1/8 In. reducing sleeve as optional accessory). An angled exhaust path directs debris away from user and the small body diameter provides comfortable gripping area. Amp capacity is 4.2 A, with a no load speed up to 2,500 rpm. Includes: (2) wrenches, (1) 1/4 In. collet.

Also known as: 885911351676, DWE4887, DEWDWE4887

Features & Benefits

  • 4.2 Amp, 25,000 rpm motor provides high power and speed for all 1-1/2 In. grinding applications
  • AC/DC capacity works off welding machines and generators for increased productivity and versatility
  • Convenient paddle switch with lock-on button for easy gripping
  • Precision 1/4 In. collet securely holds all proper accessories (1/8 In. reducing sleeve as optional accessory)

Specifications

Wattage: 330
Length: 14 in
Amps: 4.200
Size: 1-1/2 in
Weight: 3.600 lbs
Wattage: 330
Amps: 4.200
Weight: 3.600 lbs
Length: 14 in
Size: 1-1/2 in