Latch Kit, Slotted Insert, For Type 4/12 Enclosures, Steel
Item #: 0026694
Cat #: AL31
UPC: 783510323806
$ 61.35 EA
Company wide:
0
in stock
Documents & Guides
Latch Kit, Slotted Insert, For Type 4/12 Enclosures, Steel/Zinc Plated
Overview
Latch Kit, Slotted Insert, For Type 4/12 Enclosures, Steel/Zinc Plated
The nVent HOFFMAN HOFAL31 fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Also known as: 783510323806, AL31, HOFAL31
Features & Benefits
- Replace existing clamps with the same number of latches and positioned in the same locations
- Complete instructions are furnished
Specifications
| IP/NEMA Rating: | NEMA 12 |
| Finish: | Chrome Plated |
| Weight: | 0.200 lb |
| IP/NEMA Rating: | NEMA 12 |
| Weight: | 0.200 lb |
| Finish: | Chrome Plated |