Latch Kit, For 1-Door Type 12 Enclosures, Non-Locking, Steel

Item #: 0026684

Cat #: AL3A

UPC: 783510252007

$ 121.96 EA
Company wide:
8 in stock
1-Point Latch Kit. Opens Clockwise. Includes: Handle, Latch, Latch Rods, Adjustable Rod Guide & Hardware.

Overview

1-Point Latch Kit. Opens Clockwise. Includes: Handle, Latch, Latch Rods, Adjustable Rod Guide & Hardware.

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.

Also known as: 783510252007, AL3A, HOFAL3A

Features & Benefits

  • Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware
  • These kits are available with a key locking handle, a non-locking handle or a padlocking handle
  • Two keys are furnished with keylocking handles

Specifications

IP/NEMA Rating: NEMA 12
Finish: Brushed Chrome
Weight: 0.880 lb
IP/NEMA Rating: NEMA 12
Weight: 0.880 lb
Finish: Brushed Chrome