Cylinder Lock Kit For Type 1 Enclosures and Hinged Cover Pull Boxes

Item #: 0026654

Cat #: AL12AR

UPC: 783510346300

$ 76.44 EA
Company wide:
20 in stock
Cylinder Lock Kit includes a Type L12 Cylinder Lock, Cam and All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.

Overview

Cylinder Lock Kit includes a Type L12 Cylinder Lock, Cam and All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.

T-Handle Latch and Keyed Cylinder Lock can be installed simply by removing the standard slotted latch and inserting the kit. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes. Catalog number AL7A includes a Type L7 T-handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam, two keys, and all hardware.

Also known as: 783510346300, AL12AR, HOFAL12AR

Features & Benefits

  • Installation instructions are furnished

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Height: 0.910 in
Special Program: Hoffman On Demand
Width: 0.910 in
IP/NEMA Rating: NEMA 1
Height: 0.910 in
Width: 0.910 in
Material: Steel
Special Program: Hoffman On Demand