Hinged-Cover with Knockouts Type 1, 8.00x8.00x4.00, Gray, Steel

Item #: 0026641

Cat #: AHE8X8X4

UPC: 783510510800

$ 51.12 EA
Company wide:
0 in stock
Hinged-Cover with Knockouts Type 1 have recessed, slotted flush latch, knockouts on all four sides. This Hinged-Cover with Knockouts Type 1, AHE8X8X4 item measures 8.00x8.00x4.00 inches with a material of Steel colored Gray.

Overview

Hinged-Cover with Knockouts Type 1 have recessed, slotted flush latch, knockouts on all four sides. This Hinged-Cover with Knockouts Type 1, AHE8X8X4 item measures 8.00x8.00x4.00 inches with a material of Steel colored Gray.

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510510800, AHE8X8X4, HOFAHE8X8X4

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 8
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: Yes
Mounting: Surface
Color: Gray
Material: Steel
Number of Knockouts: 8