Pull Box, Type 1, Hinged Cover, Size: 24" x 18" x 6", Steel

Item #: 0026639

Cat #: AHE24X18X6

UPC: 783510512903

$ 307.39 EA
Company wide:
0 in stock
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray

Also known as: 783510512903, AHE24X18X6, HOFAHE24X18X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Number of Knockouts: 18
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 18 in
Number of Knockouts: 18
Depth: 6 in
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes