Enclosure, Nema 1, Hinge Cover, Steel, 12" x 12" x 4", KO

Item #: 0026635

Cat #: AHE12X12X4

UPC: 783510511401

$ 85.90 EA
Company wide:
117 in stock
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 12.00x12.00x4.00, Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 12.00x12.00x4.00, Material/Finish: Steel/Gray.

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 12.00x12.00x4.00, Material/Finish: Steel/Gray.

Also known as: 783510511401, AHE12X12X4, HOFAHE12X12X4, J box, Junction box

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 10
Knockouts: Yes
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 10
Height: 12 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Knockouts: Yes