Corrosion Inhibitor, Emitter for 5 Cubic Feet

Item #: 0026631

Cat #: AHCI5E

UPC: 783510306007

$ 36.47 EA
Company wide:
5 in stock
Corrosion Inhibitor, Emitter, Up to 5 Cubic Feet of Coverage

Overview

Corrosion Inhibitor, Emitter, Up to 5 Cubic Feet of Coverage

The nVent HOFFMAN® corrosion inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents.

Also known as: 783510306007, AHCI5E, HOFAHCI5E

Features & Benefits

  • Provides continuous long-term corrosion protection
  • Eliminates the need of oiling, plating or dipping metal
  • Enclosures containing corrosion inhibitors must be reasonably sealed or more frequent replacement of corrosion inhibitor is needed
  • Non-toxic and safe to handle and apply
  • All Corrosion Inhibitors (Except Spray) have adhesive backing allows fast, no-tool installation

Specifications

Diameter: 2.310 in
Height: 0.810 in
Material: Aluminum
Special Program: Hoffman On Demand
Diameter: 2.310 in
Material: Aluminum
Height: 0.810 in
Special Program: Hoffman On Demand