Corrosion Inhibitor Emitter, 10 cubic feet
Item #: 0026628
Cat #: AHCI10E
UPC: 783510306106
$ 45.16 EA
Company wide:
43
in stock
Documents & Guides
Corrosion Inhibitors protect sensitive equipment against corrosion reducing expensive repair costs. This Corrosion Inhibitor Emitter, AHCI10E item controls 10 cu.ft. of enclosure
Overview
Corrosion Inhibitors protect sensitive equipment against corrosion reducing expensive repair costs. This Corrosion Inhibitor Emitter, AHCI10E item controls 10 cu.ft. of enclosure
The nVent HOFFMAN® corrosion inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents.
Also known as: 783510306106, AHCI10E, HOFAHCI10E
Features & Benefits
- Provides continuous long-term corrosion protection
- Eliminates the need of oiling, plating or dipping metal
- Enclosures containing corrosion inhibitors must be reasonably sealed or more frequent replacement of corrosion inhibitor is needed
- Non-toxic and safe to handle and apply
- All Corrosion Inhibitors (Except Spray) have adhesive backing allows fast, no-tool installation
Specifications
| Diameter: | 2.310 in |
| Height: | 1.380 in |
| Material: | Aluminum |
| Special Program: | Hoffman On Demand |
| Diameter: | 2.310 in |
| Material: | Aluminum |
| Height: | 1.380 in |
| Special Program: | Hoffman On Demand |