Corrosion Inhib. 1 cu. ft. ,28

Item #: 0026627

Cat #: AHCI1DV

UPC: 783510305901

$ 11.96 EA
Company wide:
53 in stock
Industrial Corrosion Inhibitors, for 1 cu.ft.

Overview

Industrial Corrosion Inhibitors, for 1 cu.ft.

Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further protection. Enclosures containing corrosion inhibitors must be reasonably sealed.

Also known as: 783510305901, AHCI1DV, HOFAHCI1DV

Features & Benefits

  • Provides continuous long-term corrosion protection
  • Eliminates the need of oiling, plating or dipping metal
  • Enclosures containing corrosion inhibitors must be reasonably sealed or more frequent replacement of corrosion inhibitor is needed
  • Non-toxic and safe to handle and apply
  • All Corrosion Inhibitors (Except Spray) have adhesive backing allows fast, no-tool installation

Specifications

Weight: 0.440 lb
Weight: 0.440 lb