Insulated Grounding Strap Braided, #8x8.19, Tinned, Copper

Item #: 0026625

Cat #: AGS808

UPC: 783510324704

$ 58.57 EA
Company wide:
0 in stock
To provide electrical continuity between metal parts. This Insulated Grounding Strap, AGS808 item measures #8x8.19 with a material of Copper, Braided.

Overview

To provide electrical continuity between metal parts. This Insulated Grounding Strap, AGS808 item measures #8x8.19 with a material of Copper, Braided.

The nVent HOFFMAN HOFAGS808 grounding lug is designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 2 through 14. Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.

Also known as: 783510324704, AGS808, HOFAGS808

Features & Benefits

  • Each strap consists of a length of braided copper with a ring terminal at both ends
  • The grounding strap is insulated with green and yellow striped plastic

Specifications

Material: Copper
Finish: Tinned
Weight: 0.080 lb
Material: Copper
Weight: 0.080 lb
Finish: Tinned