Louver Plate Kit Filter, 9.39" x 8.25", Aluminum

Item #: 0026621

Cat #: AFLT88

UPC: 783510348304

$ 71.83 EA
Company wide:
0 in stock
Filter Kit, Size/Dims: 9.39" x 8.25", Fits Louver Plate Kit: AVK88, Material/Finish: Aluminum

Overview

Filter Kit, Size/Dims: 9.39" x 8.25", Fits Louver Plate Kit: AVK88, Material/Finish: Aluminum

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place. Louver plates are made from 14 gauge steel with an ANSI 61 gray polyester powder finish over phosphatized surfaces or 316 stainless steel. Hardware is furnished for mounting. Custom sizes, materials, finishes, etc., can be provided on special order.

Also known as: 783510348304, AFLT88, HOFAFLT88

Features & Benefits

  • Hardware supplied with louvers also secures filter brackets in place

Specifications

Height: 9.390 in
Width: 8.250 in
Material: Aluminum
Special Program: Hoffman On Demand
Height: 9.390 in
Material: Aluminum
Width: 8.250 in
Special Program: Hoffman On Demand