Louver Plate Kit Filter, 4.64" x 8.25", Aluminum

Item #: 0026619

Cat #: AFLT84

UPC: 783510348700

$ 69.19 EA
Company wide:
0 in stock
Filter Kit, Size/Dims: 4.64" x 8.25", Fits Louver Plate Kit: AVK84, Material/Finish: Aluminum

Overview

Filter Kit, Size/Dims: 4.64" x 8.25", Fits Louver Plate Kit: AVK84, Material/Finish: Aluminum

Filters designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Aluminum air filters provide good arrestment of airborne dust and dirt. Filter media is composed of layers of slit and expanded aluminum providing hundreds of adhesive coated baffle surfaces for trapping impurities. Impurities are held throughout the depth of the filter. Washing with warm water will keep the filter clean. To achieve best results, Filter Adhesive is recommended.

Also known as: 783510348700, AFLT84, HOFAFLT84

Features & Benefits

  • Hardware supplied with louvers also secures filter brackets in place

Specifications

Height: 4.640 in
Width: 8.250 in
Material: Aluminum
Finish: Mill
Weight: 0.180 lb
Depth: 0.340 in
Height: 4.640 in
Material: Aluminum
Weight: 0.180 lb
Width: 8.250 in
Finish: Mill
Depth: 0.340 in