Filter for louver kit A-VK43

Item #: 0026614

Cat #: AFLT43

UPC: 783510348502

$ 55.40 EA
Company wide:
0 in stock
Louver Plate Kit Filters, fits Louver Kit, Aluminum

Overview

Louver Plate Kit Filters, fits Louver Kit, Aluminum

Design: Designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Hardware supplied with louvers also secures filter brackets in place. Aluminum air filters provide good arrestment of airborne dust and dirt.

Also known as: 783510348502, AFLT43, HOFAFLT43

Features & Benefits

  • Hardware supplied with louvers also secures filter brackets in place

Specifications

Color: Gray
Height: 3.840 in
Width: 4.250 in
Material: Aluminum
Color: Gray
Width: 4.250 in
Height: 3.840 in
Material: Aluminum