Louver Plate Kit Filter, 3.22" x 3.25", Aluminum

Item #: 0026612

Cat #: AFLT33

UPC: 783510348403

$ 52.45 EA
Company wide:
0 in stock
Louver Plate Kit Filter, 3.22 Inch x 3.25 Inch, Fits Louver Plate Kit: AVK33, Aluminum

Overview

Louver Plate Kit Filter, 3.22 Inch x 3.25 Inch, Fits Louver Plate Kit: AVK33, Aluminum

Filters designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Aluminum air filters provide good arrestment of airborne dust and dirt. Filter media is composed of layers of slit and expanded aluminum providing hundreds of adhesive coated baffle surfaces for trapping impurities. Impurities are held throughout the depth of the filter. Washing with warm water will keep the filter clean. To achieve best results, Filter Adhesive is recommended.

Also known as: 783510348403, AFLT33, HOFAFLT33

Features & Benefits

  • Hardware supplied with louvers also secures filter brackets in place

Specifications

Width: 3.250 in
Height: 3.220 in
Material: Aluminum
Finish: Mill
Width: 3.250 in
Material: Aluminum
Height: 3.220 in
Finish: Mill