Floor Stand Kit, 12" x 18", Gray, Steel

Item #: 0026606

Cat #: AFK1218

UPC: 783510257408

$ 650.85 EA
Company wide:
0 in stock
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 18.06", Material: Steel, Finish: Gray Powder Coat

Overview

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 18.06", Material: Steel, Finish: Gray Powder Coat

nVent HOFFMAN HOFAFK1218 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510257408, AFK1218, HOFAFK1218

Features & Benefits

  • Each kit includes two stands
  • Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Height: 12 in
Color: Gray
Material: Steel
Width: 18 in
Height: 12 in
Material: Steel
Color: Gray
Width: 18 in