Floor Stand Kit, 12" x 10", Gray, Steel

Item #: 0026602

Cat #: AFK1210

UPC: 783510256203

$ 509.57 EA
Company wide:
0 in stock
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12.00 Inch x 10.06 Inch, Material: Steel, Finish: Gray Powder Coat

Overview

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12.00 Inch x 10.06 Inch, Material: Steel, Finish: Gray Powder Coat

nVent HOFFMAN HOFAFK1210 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510256203, AFK1210, HOFAFK1210

Features & Benefits

  • Each kit includes two stands
  • Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Height: 12 in
Color: Gray
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Width: 10 in
Special Program: Hoffman On Demand
Color: Gray
Material: Steel