240V,60Hz,0.05/0.32A

Item #: 0026591

Cat #: AEK230

UPC: 783510268107

$ 627.90 EA
Company wide:
0 in stock

Overview

Electrical Interlocks, 230 volt, Steel

Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard HOFFMAN door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door. Fit either clockwise or counterclockwise handles in the following enclosures: 1. All two-door Type 4 and 12 enclosures 2. All Type 4X with 3-point latch enclosures 3. Free-standing Type 12 enclosures 4. All one-door Type 12 enclosures with latch kits installed

Also known as: 783510268107, AEK230, HOFAEK230

Features & Benefits

  • Solenoids are rated for continuous duty and will stand up under heavy industrial use
  • Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation
  • Handles and latch mechanisms are not included
  • AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly
  • AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Material: Steel
Finish: Plated
Weight: 1.440 lb
Material: Steel
Weight: 1.440 lb
Finish: Plated