Electrical Interlock Defeater, 120VAC, Plated, Steel

Item #: 0026588

Cat #: AEKDF

UPC: 783510260408

$ 222.18 EA
Company wide:
0 in stock
A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Electrical Interlocks, Chrome Plated, Steel

Overview

A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Electrical Interlocks, Chrome Plated, Steel

The nVent HOFFMAN HOFAEKDF enables authorized personnel to enter an enclosure while the enclosure contents are energized. Defeater is a key-operated momentary contact switch with contacts normally closed. Turning the key disengages the circuit to the electrical interlock. Can be used with all 110/120 volt nVent HOFFMAN electrical interlocks. A relay must be used in conjunction with switch for 220/240 volt and 440/480 volt applications.

Also known as: 783510260408, AEKDF, HOFAEKDF

Features & Benefits

  • Can be used with all 110/120 volt HOFFMAN Electrical Interlocks
  • A relay must be used in conjunction with switch for 220/240 volt and 440/480 volt applications
  • Mounting hardware and instruction are included

Specifications

Material: Steel
Weight: 0.220 lb
Finish: Chrome Plated
Material: Steel
Finish: Chrome Plated
Weight: 0.220 lb