Drip Shield Kit For B=36.00

Item #: 0026584

Cat #: ADK36A

UPC: 783510235802

$ 195.62 EA
Company wide:
0 in stock
Drip Shield Kit for Type 12 Enclosures, fits B=36.00, Gray, Steel

Overview

Drip Shield Kit for Type 12 Enclosures, fits B=36.00, Gray, Steel

Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.

Also known as: 783510235802, ADK36A, HOFADK36A

Features & Benefits

  • A tube of sealing compound is supplied with each kit
  • Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Color: Gray
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Width: 36 in
IP/NEMA Rating: NEMA 12