Cylinder Lock Kit, For Use With NEMA 3R & NEMA 12 Enclosures

Item #: 0026573

Cat #: ACLSN12

UPC: 783510253806

$ 79.58 EA
Company wide:
1 in stock
Cylinder Lock Kit, Fits Type 12 Enclosures and Type 3R Hinged Cover Enclosures, Steel/Zinc

Overview

Cylinder Lock Kit, Fits Type 12 Enclosures and Type 3R Hinged Cover Enclosures, Steel/Zinc

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction, Data Networking Solutions, Industrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510253806, ACLSN12, HOFACLSN12

Features & Benefits

  • Installation instructions are included
  • Two keys are included

Specifications

IP/NEMA Rating: NEMA 12
Finish: Chrome Plated
Weight: 0.180 lb
IP/NEMA Rating: NEMA 12
Weight: 0.180 lb
Finish: Chrome Plated