Lock Kit for Clamp Cover Junction Box, Chrome Plated, Steel

Item #: 0026572

Cat #: ACLJIC

UPC: 783510255800

$ 79.58 EA
Company wide:
0 in stock
Designed for Standard Clamp Cover Junction Boxes. Includes Complete Installation Instructions. One Hole Must Be Drilled or Punched in the Cover to Receive the Cylinder Lock.

Overview

Designed for Standard Clamp Cover Junction Boxes. Includes Complete Installation Instructions. One Hole Must Be Drilled or Punched in the Cover to Receive the Cylinder Lock.

Designed for field installation in standard clamp-cover junction boxes. Includes complete installation instructions. One hole must be drilled or punched in the cover to receive the cylinder lock. Punches for nVent HOFFMAN locks and latches are available from Greenlee Punches.

Also known as: 783510255800, ACLJIC, HOFACLJIC

Features & Benefits

  • Installation instructions are included
  • Two keys are included

Specifications

Material: Steel
Finish: Chrome Plated
Weight: 0.180 lb
Material: Steel
Weight: 0.180 lb
Finish: Chrome Plated