Beacon, Type: Steady/LED, Low-Profile, 120VAC, 1/2" Pipe Mount

Item #: 0026554

Cat #: LP3PL-120G

UPC: 782979224846

$ 200.82 EA
Company wide:
0 in stock
Beacon, Type: Steady/LED, Low-Profile, 120 Volt AC, 1/2 Inch Pipe Mount, Lens: Green

Overview

Beacon, Type: Steady/LED, Low-Profile, 120 Volt AC, 1/2 Inch Pipe Mount, Lens: Green
Also known as: 782979224846, LP3PL-120G, FEDLP3PL120G

Specifications

Material: Polycarbonate
Color: Green
Volts AC: 120
Material: Polycarbonate
Volts AC: 120
Color: Green