HON AT40A1121 40VA 120V TFMR

Item #: 0026472

Cat #: AT40A1121

UPC: 085267035736

Company wide:
0 in stock
Documents & Guides
No Documents Available
HNYWL AT40A1121 40VA 120V TFM R

Overview

HNYWL AT40A1121 40VA 120V TFM R
Also known as: 085267035736, AT40A1121, HONAT40A1121

Specifications

No Specifications Available