NEMA 4 GASKET KIT

Item #: 0026431

Cat #: 1481DJN410

UPC: 623980354545

Company wide:
0 in stock
Documents & Guides
N4 Neo. Gasket Kit 10' Rolls

Overview

N4 Neo. Gasket Kit 10' Rolls
Also known as: 623980354545, 1481DJN410, HAM1481DJN410

Specifications

Width: 0.750 in
Material: Rubber
Height: 0.250 in
Width: 0.750 in
Height: 0.250 in
Material: Rubber