This product may not be available in all locations.

Selector Switch, 2-Position, Maintained, Black Knob, Contacts
Item #: 0026397
Cat #: 800FP-SM22PX10
UPC: 662468121804
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, Contact Block, 22.5 mm
Overview
Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, Contact Block, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM22PX10 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained with a screw contact block and plastic latch mount. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121804, 800FP-SM22PX10, ALB800FPSM22PX10
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Size: | 22.5 mm |
| Type: | 2 Position, 1 N.O., Selector Switch |
| Family / Style: | 800F |
| Color: | Black/White |
| Material: | Plastic |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Material: | Plastic |
| Amps: | 10 |
| Type: | 2 Position, 1 N.O., Selector Switch |
| Color: | Black/White |
| Volts AC: | 600 |