22" LED, Input BNC, VGA, Output BNC

Item #: 0026361

Cat #: VZ-22CME

UPC: 815562020010

Company wide:
0 in stock
Documents & Guides
Color 22" CCTV LED Monitor, Resolution: 1920 x 1080, Contrast: 1000:1, Inputs: HDMI, DVI VGA, Audio: IN/OUT, Built in Speaker Power Consumption: 24W, Vesa: 100mm x 100mm, M4xL8 Screws. Includes: 12VDC Power Supply. *** Discontinued ****

Overview

Color 22" CCTV LED Monitor, Resolution: 1920 x 1080, Contrast: 1000:1, Inputs: HDMI, DVI VGA, Audio: IN/OUT, Built in Speaker Power Consumption: 24W, Vesa: 100mm x 100mm, M4xL8 Screws. Includes: 12VDC Power Supply. *** Discontinued ****
Also known as: 815562020010, VZ-22CME, VIEVZ22CME

Specifications

Wattage: 24
Type: Monitor
Size: 22 in
Wattage: 24
Size: 22 in
Type: Monitor