Submeter, Outdoor, 120/208V, 400A

Item #: 0026357

Cat #: 2O208-4W

UPC: 078477598375

$ 979.10 EA
Company wide:
0 in stock
Submeter, Outdoor, 120/208V, 3 Phase 4 Wire, Max 400A, 3 Split Core Current Transformers, Electric Meter Kit, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Submeter, Outdoor, 120/208V, 3 Phase 4 Wire, Max 400A, 3 Split Core Current Transformers, Electric Meter Kit, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 120/208V 400A Outdoor KWH Meter Kit with 3 Split Core, 3P4W

Also known as: 078477598375, 2O208-4W, LEV2O2084W

Specifications

Phase: 3
Amps: 400
Mounting: Surface
Phase: 3
Mounting: Surface
Amps: 400