8 USE/RHH/RHW Copper Black 5000'

Item #: 0026320

Cat #: 6285000

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 6285000, HON6285000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 6 AWG