HN-IPCD 620-0056 4KX4K REGIST ER MOD REPLACES 620-0039

Item #: 0026199

Cat #: 6200056

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HN-IPCD 620-0056 4KX4K REGIST ER MOD REPLACES 620-0039

Overview

HN-IPCD 620-0056 4KX4K REGIST ER MOD REPLACES 620-0039
Also known as: 6200056, HON6200056

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 47.800 in³
Gangs: 3
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Cubic Inches: 47.800 in³