HN-IPCD 620-0024 24K MEMORY MODULE

Item #: 0026182

Cat #: 6200024

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HN-IPCD 620-0024 24K MEMORY MODULE

Overview

HN-IPCD 620-0024 24K MEMORY MODULE
Also known as: 6200024, HON6200024

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Gangs: 4
Number of Knockouts: 12
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Gangs: 4
Mounting: Screw On, Nail On
Material: Steel
Number of Knockouts: 12