Round Hole Duct,PVC,4"X2"X6',Black

Item #: 0026166

Cat #: 10712P1B

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ISSC 1071-2-P-1-B PROG. ON DELAY

Overview

ISSC 1071-2-P-1-B PROG. ON DELAY
Also known as: 10712P1B, ISS10712P1B

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Gangs: 5
Cubic Inches: 79.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Gangs: 5
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 79.500 in³