20A Industrial Receptacle, 6-20R

Item #: 0026127

Cat #: EFSC15020232

UPC: 781381107273

$ 677.69 EA
Company wide:
0 in stock
Industrial Straight Blade Receptacle, 20 Amp, 250VAC, 6-20R, Explosion-Proof

Overview

Industrial Straight Blade Receptacle, 20 Amp, 250VAC, 6-20R, Explosion-Proof

U-Line™ Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built-in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5-20R and 6-20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.

Also known as: 781381107273, EFSC15020232, APPEFSC15020232

Specifications

Amps: 20
NEMA Configuration: 6-20R
Amps: 20
NEMA Configuration: 6-20R