DS7 soft start controller

Item #: 0026098

Cat #: DS7-342SX024N0-N

UPC: 786685457697

$ 844.55 EA
Company wide:
0 in stock
DS7 soft start controller, 22 second ramp, one start per hour, 300% current limit at 40¦C, 22A, 5 hp at 200V, 7.5 hp at 230V, 15 hp at 480V, HFD3060 max breaker, 40A Class RK5 max fuse

Overview

DS7 soft start controller, 22 second ramp, one start per hour, 300% current limit at 40¦C, 22A, 5 hp at 200V, 7.5 hp at 230V, 15 hp at 480V, HFD3060 max breaker, 40A Class RK5 max fuse

DS7 easily fits in place of existing soft starters, wye-delta starters or across-the-line NEMA and IEC starters. The voltage ramp start method provides a voltage ramp to the motor for constant torque increase. Users set initial voltage values and the duration of the ramp to full voltage conditions. Soft Stop allows for a controlled stopping of load when a stop-time greater than the coast-to-stop time is desired; for high friction loads where a sudden stop may cause system damage.

Also known as: 786685457697, DS7-342SX024N0-N, CUTDS7342SX024N0N

Specifications

Phase: 3
Poles: 3
Amps: 24
Horsepower: 15
Mounting: DIN Rail
IP/NEMA Rating: IP20
Volts AC Range: 200 - 480
Phase: 3
Amps: 24
Mounting: DIN Rail
Volts AC Range: 200 - 480
Poles: 3
Horsepower: 15
IP/NEMA Rating: IP20