Wiring Duct Cover, 2"/6ft, Black

Item #: 0026086

Cat #: 181-92001

UPC: 089306292265

$ 0.55 FT
Clearance
Price good while supplies last
Company wide:
180 in stock
Documents & Guides
Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, Black

Overview

Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, Black

A temporary film is applied to the covers to protect against scratches and is writable for identification during installation. Cover is flush with the side of the duct for increased wire capacity and allows for tight, side by side duct placement. Covers are provided with a non-slip lining, which insures the covers remain in place

Also known as: 089306292265, 181-92001, TYN18192001

Specifications

Width: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Black
Length: 6 ft