Low Profile LED Wall Pack

Item #: 0026037

Cat #: OLWX2 LED 90W 40K DDB M2

UPC: 888791000818

Company wide:
0 in stock
Documents & Guides
Low Profile LED Wall Pack, 90W, 78 Imput Watts, 10,000 Lumens

Overview

Low Profile LED Wall Pack, 90W, 78 Imput Watts, 10,000 Lumens
Also known as: 888791000818, OLWX2 LED 90W 40K DDB M2, LITOLWX2LED90W40KD

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120, 347
Wattage: 90
Color: Bronze
Material: Aluminum
Light Technology: LED
Type: Wallpack
Volts AC: 120, 347
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 90
Material: Aluminum