150W Wallpack, HPS

Item #: 0026023
Cat #: TWP 150S TB L/LP
UPC: 784231032770
Call for price
Company wide:
0 in stock
Wallpack, 150W High Pressure Sodium, Multi-Tap Ballast

Overview

Wallpack, 150W High Pressure Sodium, Multi-Tap Ballast
For entrances, loading docks, walkways and vehicle ramps. Not recommended for applications with frequent exposure to harsh chemicals or commercial cleaning fluids (e.g., car washes). Installations in such environments may lead to premature failure of the luminaire and void the warranty.
Also known as: 784231032770, TWP 150S TB L/LP, LITTWP150STBLLP

Specifications

Volts AC: 120-277
Wattage: 150
Color: Bronze
Light Technology: HID
Volts AC: 120-277
Color: Bronze
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)