400W Wallpack, HPS

Item #: 0025999

Cat #: TWH 400S TB LPI

UPC: 784231067406

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 400W High Pressure Sodium, Glass Lens, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 400W High Pressure Sodium, Glass Lens, Multi-Tap Ballast, Lamp Included

For outdoor storage areas, warehouse and factory perimeters, and loading docks. Not recommended for applications with frequent exposure to harsh chemicals or commercial cleaning fluids (e.g., car washes). Installations in such environments may lead to premature failure of the luminaire and void the warranty.

Also known as: 784231067406, TWH 400S TB LPI, LITTWH400STBLPI

Specifications

Wattage: 400
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID