400W Wallpack, MH

Item #: 0025997

Cat #: TWH 400M TB SCWA L

UPC: 745975201815

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 400W Metal Halide, Mogul Base, Glass Refractor, Pulse Start Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 400W Metal Halide, Mogul Base, Glass Refractor, Pulse Start Multi-Tap Ballast, Lamp Included

Lithonia wallpacks are perfect for outdoor storage areas, warehouse and factory perimeters and loading docks. They are constructed from rugged, corrosion-resistant, die-cast aluminum. They feature corrosion-resistant external hardware & include slotted hex-head fasteners.

Also known as: 745975201815, TWH 400M TB SCWA L, LITTWH400MTBSCWALP

Specifications

Wattage: 400
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID