.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

Item #: 0025980

Cat #: CM3542

UPC: 781568110157

Call for price
Company wide:
0 in stock
Documents & Guides
.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

Overview

.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Also known as: 781568110157, CM3542, BLMCM3542

Specifications

Phase: 3
Amps: 3.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.200