Electronic Ballast, 3-Lamp, Instant Start, 120-277 Volt, T8

Item #: 0025962

Cat #: IOPA3P32N35I

UPC: 781087124611

$ 44.72 EA
Company wide:
16 in stock
Documents & Guides
Electronic Ballast, 3-Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W

Overview

Electronic Ballast, 3-Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087124611, IOPA3P32N35I, ADVIOPA3P32N35I, laird ballast

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32, 28, 25
Family / Style: Optanium